Barska Paris & London Dual Book Lock Box With Keyed Lock CB12470 10-1/2" x 7-1/2" x 3-1/2"
The Paris and London Dual Book Lock Box with Key Lock is disguised to appear as two books stacked together but open the cover to reveal a strong compact steel safe. Blends seamlessly in plain sight on a book shelf. Discretely store cash, passports, jewelry and valuables. Backed by One Year Limited Warranty. Includes set of keys.
Barska Paris & London Dual Book Lock Box With Keyed Lock CB12470 10-1/2" x 7-1/2" x 3-1/2"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$62.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-1/2 in |
| Depth | 7-1/2 in |
| Height | 3-1/2 in |
| Inside Width | 13-1/2 in |
| Inside Depth | 7-1/2 in |
| Inside Height | 9-3/4 in |
| Weight | 2 lbs |
Product Details
| Lock Type | Keyed Lock |
| Color | Brown |
| Door Type | Manual |
| Capacity | 0.57 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB12470 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |