Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EMI

Model # :WBB3108200

MPN #: 9110

EMI Molle-Pac Trauma Kit™

Product Description
The Molle - Pac Trauma KitTM is your personal, economical, condensed yet complete rst aid kit. The kit comes in a 7-1/2" x 6" Molle Pouch, which carries the basic EMS equipment and supplies. It can strap to backpacks, EMS/Police bicycles, belts, gurneys, etc. The Molle Pouch also has a side carrying handle and is small enough for small spaces such as cargo pockets and vehicle compartments. It is a great kit for EMS, Tactical or Law Enforcement. Weighs approximately 2 lbs.

The Molle - Pac Trauma Kit™ Includes:
  • (1) Molle Pouch
  • (4) Triple Antibiotic Ointment
  • (1) Burn/Blood Stopper Bandage
  • (2) Sting Swabs
  • (1) 5" x 9" Pad
  • (2) Ammonia Inhalants
  • (4) 4"x 4" Sterile Pads
  • (4) Nitrile Gloves
  • (1) 3" Sterile Conforming Bandage
  • (1) CPR Lifeshield
  • (1) 4" Sterile Conforming Bandage
  • (1) Seatbelt/Clothing Cutter
  • (6) Antimicrobial Hand Wipes
  • (1) Thermal Rescue Blanket
  • 10 - 1" Adhesive Bandages
  • (1) EMS Trauma Shears
  • (1) Instant Ice Pack 4" x 5"
  • (1) Penlight


  • PRICE
    $53.95

    1
    1
    Ships in 4 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length7-1/2 in
    Width6 in
    Height3 in

    Product Details

    TypeTrauma Kit
    Number of Pieces43
    Closure TypeZipper
    MaterialNylon Cordura
    DescriptionTrauma Kit
    ColorBlack
    BrandEMI