Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Milton

Model # :WBB2273297

MPN #: 572D

Milton® Pro Digital Pistol Grip Inflator Gauge W/ Kwik Grip Safety Chuck, 255 PSI, 36" Hose

Product Description
Milton Pro Digital Pistol Grip Inflator Gauge W/ Kwik Grip Safety Chuck, 255 PSI, 36" Hose - 572D

Optimize your tire pressure accuracy with this digital inflator gauge, made with a LCD screen measuring in increments of 0.1 PSI and back-lit for better measurement reading in dark environments. This gauge swivels, creating a longer hose with the Kwik Grip Safety Chuck and comes with a 3 foot hose. Our digital gauges also come with a 360 degree swivel gauge (head rotates for an easy and comfortable measurement reading) and +/- 1 PSI accuracy across a range of 0-255 PSI. This turns on automatically when it detects pressure and includes an Auto-shut off feature after 15 seconds that saves on battery life. Designed with a rugged and ergonomic handle grip, shock-absorbing rubber boot, and deflate button for overshot tire pressure. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
This provides 4 units of measurements: (PSI, Bar, kg/cm2, kPa), compared to the traditional 2 units from an analog gauge. Carbon fiber gauge face appearance with a protective rubber boot to shield against impacts. Comfort molded nylon handle with coating is incredibly durable and ergonomic. Steel inflator trigger with separate brass deflation button for quick fine tuning in case you go past your target pressure. Solid brass fittings throughout provide long-lasting performance, with 1/4" NPT female air inlet (Milton 727 plug is recommended).

Includes
  • Digital Inflator Gauge w/Rugged Comfort-Grip Handle
  • 36" Rubber Hose Kwik Grip ("Quick Grip") Safety Chuck
  • Deflate Button
  • 2 AAA Batteries (Already Inserted).


PRICE
$139.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread Diameter1/4"
Hose Length36 in

Product Details

TypePro Series
ColorRed
Min Working Pressure0 psi
StyleDigital Gauge
MaterialNylon Handle and Brass Fittings
Package Quantity1
DescriptionDigital Pistol Grip Inflator Gauge with Kwik Grip Safety Chuck
Manufacturers Part Number572D
Max Working Pressure255 psi
BrandMilton