Milton C1065 Commercial High Pressure Inflator Gauge Kit
Write a Review
|
Questions & Answers (0)
Product Description
This high pressure safety inflator assembly kit includes a remote control gauge complete with carrying case. The included 10 foot hose assembly offers a safe distance during operation. This inflator has an adjustable pop off valve and can handle up to 600 PSI.
PRICE
$1,685.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17-5/8 in |
| Weight | 10 lbs |
| Hose Length | 10 ft |
Product Details
| Style | Remote Control Gauge |
| Type | Inflator Gauge Kit |
| Description | Inflator Gauge |
| Manufacturers Part Number | C1065 |
| Max Working Pressure | 600 psi |
| Brand | Milton |