Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Betco

Model # :WBB3177393

MPN #: 3314700

Betco® AF79 Acid-Free Bathroom Cleaner Concentrate, Ocean Breeze Scent, 2 L Bottle, 4/Case

Product Description
This concentrated, nonacid formulation is designed to clean, disinfect and deodorize hard inanimate surfaces in a restroom. Bactericidal, fungicidal and virucidal, it is proven effective against a broad spectrum of pathogens. The powerful odor-killing ingredients in this product help to counteract malodors. Use with confidence, this nonabrasive disinfectant cleaner will not harm plumbing, slow septic tank action, etch porcelain or pit fixtures. One bottle yields 17 gal. Works with all FastDraw® dispensing options.

Features:
  • Non acid formula is safe for use on all hard, nonporous water washable surfaces
  • Pleasant ocean breeze fragrance
  • Efficacious against VRE and MRSA, staph, salmonella, pseudomonas and HIV-1 (AIDS)
  • Non-Acid formulation is safe to use every day
  • Applicable Materials: Hard, Non-Porous Surfaces, Counters, Floors, Ceramic tile, Concrete, Sinks, Tables, Toilets, Trash Cans, Urinals and Walls
  • Ingredients: C9-11 Alcohols Ethoxylated, Tetrasodium EDTA, Alkyl C12-16 Dimethylbenzyl Ammonium Chloride, Didecyldimonium Chloride, Sodium metasilicate, Dimethyldioctylammonium chloride
  • Color: Green
  • Detergency: Excellent
  • Film residue: Free rinsing
  • Fragrance: Ocean Breeze
  • pH: 12.5 - 13.5
  • Freeze/thaw stability: 3 cycles
  • Warranty: 1 year
  • Viscosity: 10 centipoise
Directions For Use:
  • Disinfection – Medical (1:64) 2 oz. per gallon of water
  • Disinfection – Non Medical (1:128) 1 oz. per gallon of water
  • Virucide (1:128) 1 oz. per gallon of water
  • Disinfection/virucidal/fungicidal/mold and mildew control directions: Apply use-solution to hard, nonporous surfaces, thoroughly wetting surfaces with a cloth, mop, sponge, sprayer or by immersion. Treated surfaces must remain wet for 10 minutes. Wipe dry with a cloth, sponge or mop or allow to air dry. For heavily soiled areas, a preliminary cleaning is recommended. Prepare fresh solution daily or more often if the solution becomes visibly dirty or diluted. Rinse all surfaces that come in contact with food such as countertops, appliances, tables and stovetops with potable water before reuse. Do not use on utensils, glassware and dishes as a disinfectant. For sprayer applications, use a coarse spray device. Spray 6 - 8 inches from the surface, rub with a brush, sponge or cloth. Do not breathe spray
  • For fungicidal activity: At 1 oz. per gallon of water, this product is an effective fungicide against Trichophyton mentagrophytes (the athlete's foot fungus) when used on surfaces in areas such as locker rooms, dressing rooms, shower and bath areas and exercise facilities
  • For mold and mildew control: At 1 oz. per gallon of water, this product will effectively inhibit the growth of mold and mildew and the odors caused by them when applied to hard, non-porous surfaces. Allow to dry on surface. Repeat every seven days or more often if new growth appears. This product is not for use on medical device surfaces
  • Glass cleaning/deodorizing directions: Add 1/2 - 2 oz. of this product per gallon of water to clean and deodorize windows, mirrors and glass surfaces. Use a coarse spray device. Spray 6 - 8 inches from surface. Rub with a sponge or cloth. Do not breathe spray
  • Non-acid toilet bowl and urinal disinfectant/cleaner directions: If surfaces are visibly dirty, preclean first. From concentrate: Add 1 – 2 oz. to the bowl water and mix. Thoroughly brush or swab over exposed surfaces including under the rim with a cloth, mop or sponge. Allow to stand for 10 minutes and flush


PRICE
$189.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 L

Product Details

TypeLiquid Disinfectant
DisinfectantC9-11 Alcohols Ethoxylated
Physical FormLiquid
ApplicationGeneral Purpose
For Use WithBetco® FastDraw® System
Capacity2 L
ScentOcean Breeze
Applicable MaterialsHard, Nonporous Surfaces, Painted Surfaces, Stainless Steel, Vinyl Flooring
Size Type2L
Helps RemoveBacteria, Dirt, Germs, Grime
Packing TypeBottle
DescriptionBathroom Cleaner Concentrate Disinfectant
Package Quantity4
Manufacturers Part Number3314700
BrandBetco

Compliance & Certifications

EPA Registration Number6836-73-4170
EPA RegisteredYes