Perfect Aire® Window Air Conditioner with Heat 18,800 BTU, 208/230V
Write a Review
|
Questions & Answers (0)
Product Description
Play it cool in the comfort of home as things heat up outside. This robust 18,800 BTU window air conditioner from Perfect Aire® swiftly cools larger spaces up to 1,000 square feet. Intelligent and efficient by design, this Energy Star-rated unit allows you to set your ideal temperature at the touch of a button. With the included remote control, finding your comfort zone is literally in your hands. Wander anywhere in the room, and the portable thermostat system will follow. How cool is that? This product has Limited warranty of 1 year.
CLEARANCE PRICE
$545.00was $829.00
Save $284.00 (34%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 25-1/2 in |
| Height | 18 in |
| Weight | 114 lbs |
| Cord Length | 6 ft |
| Window Width Min/Max | 28 to 40-1/2 in |
| Coverage Area | 1000 ft² |
| Window Height Min/Max | 18-1/2 m in |
Product Details
| Assembly Required | No |
| Number of Speeds | 3 |
| Refrigerant | R32 |
| Filter Type | Washable Mesh |
| BTU Cooling | 18800 |
| Dehumidification | 5.5 |
| Phase | 1 |
| Air Discharge | Top Discharge |
| Manufacturers Part Number | 5PAC18000 |
| Brand | Perfect Aire |
| Type | Cool Only |
| CFM | 450 CFM |
| Watts Cooling | 1,525 W |
| Remote Control | Included |
| Color | White |
| Hertz | 60 Hz |
| Amps Cooling | 7.5 A |
| Temperature Range Cooling | 62 To 90 °F |
| Voltage | 208 / 230 V |
| Control | Electronic |
| Power Cord Type | 3-Prong Grounded |
| Decibels | 60 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |
| Energy Star Certified | Yes |
| Energy Efficiency Rating (EER) | 11.8 |