Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Perfect Aire

Model # :WBB3194510

MPN #: 2PNC14000

Perfect Aire® Window Air Conditioner, 14000 BTU, 115V, R32

Product Description
14000 BTU Non Energy Star Window Air Conditioner. Summer's hottest days are no match for the cooling relief of this 14,000 BTU window air conditioner from Perfect Aire®. Powerful and efficient, this Energy Star-rated unit makes it a breeze to cool spacious areas up to 700 square feet. Find your comfort zone with adjustable temperature settings and three fan speeds. You lead, and the cool air will follow with full-range air direction control, so settle in with a good read or a full season's worth of shows. Finally, enjoy comfort at your fingertips with the full-function remote control that acts as a portable thermostat.

Features:
  • Loaded with power, this AC unit delivers 14,000 BTUs of cool air. With a CEER of 11.3, this unit is affordable and energy efficient. It is ideal for large spaces up to 700 sq. ft.
  • Follow Me remote control that acts as a portable thermostat to keep you cool from anywhere in the room (26 ft. remote range)
  • Soft-touch electronic controls with LED digital display
  • Electronic window AC comes with washable filter, window mounting kit (expandable accordion panels, top rail, hardware, window seal foam), and easy-read manual to help during installation. Screwdriver required
  • This AC also features premium R32, an energy efficient, environmentally-friendly and safe refrigerant
  • This Perfect Aire® air conditioner comes equipped with a 24-hour timer that keeps you cool day or night with an output range of 68° - 86° F. Our Sleep mode adjusts perfectly for overnight temperatures and with ultra-quiet operation you won't even know it's there
  • Accommodates double hung vertical window 23"-36" width & 15-1/2" minimum height
  • Important: To ensure the proper functioning of your new air conditioner, please allow the unit to stand in an upright for position for at least 24 hours before operating. If you do not sit your unit in the upright position for 24 hours before operation, this could seriously affect the capability of the compressor and ultimately the production of cold air


CLEARANCE PRICE
$359.95

was $425.95
Save $66.00 (15%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth22 in
Height14-3/4 in
Weight71 lbs
Cord Length6 ft
Window Width Min/Max23 to 36 in
Coverage Area550-700 ft²
Window Height Min/Max15-1/2 in

Product Details

Assembly RequiredNo
Number of Speeds3
RefrigerantR32
Filter TypeWashable
BTU Cooling14000
Phase1
Manufacturers Part Number2PNC14000
BrandPerfect Aire
TypeCool Only
CFM298 CFM
Watts Cooling1280 W
Remote ControlYes
ColorGray
Hertz60 Hz
Amp Circuit15 A
Amps Cooling11.8 A
Temperature Range Cooling68 to 86 °F
Voltage115 V
ControlElectronic
Power Cord Type3 Prong

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, cULus, CEC
Energy Star CertifiedNo