Global Industrial
Model # :WBB1645606
Global Industrial Perforated Anti Static Bubble Roll, 24"W x 750'L x 3/16" Bubble, Pink, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
This roll offers great bubble protection. It is cross-perforated every 12" for easy tear off. The air bubble makes excellent void-fill, and protects against shock, abrasion and vibration. Pink anti-static bubble provides both cushioning and static protection for electronic components. Sold in 48" master bundles.
PRICE
$349.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 750 ft |
| Width | 24 in |
| Bubble Size | 3/16 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 2 |
| Color | Pink |
| Manufacturers Part Number | B1645606 |
| Brand | Global Industrial |
| Recyclable | No |