Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Peco

Model # :WBB592447

MPN #: T4522-001

PECO PerformancePRO Thermostat, Programmable, 2H/2C, 24 VAC or Batt Power

Product Description
Features:

  • 2H/2C heat pump or conventional
  • 3 Levels of keypad lockout & PIN access
  • 365 day programmable calendar with 20 holidays & daylight-saving time shift
  • Compressor & auxiliary lockout for dual fuel (fossil) or electric auxiliary heat
  • Occupancy sensor/setback support
  • Heating/Cooling LED indicator
  • Low battery & change filter indicators
  • Remote indoor sensor support
  • Optimized algorithms with configurable ramp recovery
  • Programmable & intermittent fan
  • ASHRAE 90.1& CA Title 24 Building Code compliant with pre-occupancy purge & override limitations
  • 5 Year Limited Warranty
PRICE
$119.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-3/4 in
Depth1-5/16 in
Height4-5/16 in

Product Details

Temperature Control Range50 to 90 °F
Switch Positions (System)Off/Heat/Cool/Auto
Stages2H / 2C
Amperage2.5 A
Switch Positions (Fan)On/Auto
Fan Speeds1
Electrical ConnectionsTerminal Blocks
For Use WithConventional A/C or Heat Pump
Settings Per Day0-2-4
Storage Temperature-20 to 130 °F
Switch Action6 - SPST Relays
Voltage24 V
Settings per Week7
DescriptionPerformancePRO Thermostat, Programmable, 2H/2C, 24 VAC or Batt Power
FeaturesBuilt-in Error detection
Manufacturers Part NumberT4522-001
Temperature Operating Range0 to 120 °F
Programmable7 Day
BrandPeco

Warranty

Warranty5 yr