Perimeter Patrol® Basic LD Euro Vertical Bar Panel, Works with RF 30005, 5'W x 72"H
Write a Review
|
Questions & Answers (0)
Product Description
Perimeter Patrol® Basic Vertical Bar Panels are a clean, professional-grade solution for temporary fencing in commercial and industrial environments. Designed for fast setup and layout flexibility, each fully welded panel connects using two included clamps with nuts and bolts-no loose parts, no wasted time. The vertical bar design features 2-1/2" spacing for visibility and safety, reinforced by a stabilizer bar at 33" for added strength. Built from 100% commercial-grade tubular steel, these panels include capped tubing and smooth edges to help prevent injury. Raised 1-1/2" legs allow for easy cleaning and ground clearance, while the rust-resistant two-step coating ensures long-term durability. Ideal for securing job sites, managing access, or creating temporary enclosures, Perimeter Patrol® Basic Vertical Bar Panels are proudly designed in the Pacific Northwest, USA-and are a smarter investment. Sold separately, or 18 Panels per pallet.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 |
| Height | 72 |
| Weight | 37 lbs |
| Panel Height | 6 ft |
| Panel Width | 5 ft |
Product Details
| Style | Welded Wire |
| Number of Panels | 1 |
| Panel Material | Powder Coated Steel |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Brand | Perimeter Patrol |