Magnetic Chucks
Brand
Type
Color
Size
Price
Related Products
American Forge & Foundry Bench Grinder Stand, 32"H - 31501 This 12" x 10" extra large bench grinder stand with a steel table top reduces vibration and breakage compared to typical cast tops. The stand comes with predrilled slots allowing for mounting most bench grinders 5"-10" and heavy duty cast iron base predrilled for securing. Features include a 32" table height and extra large 12" x 10" steel table top.
For rapid indexing in both vertical and horizontal positions using 5-C collets. 2-1/4" - 8 threaded spindle nose for use with lathe chucks. Instant opening and closing of collets is accomplished by a lever having a leverage ratio of 100 to 1. Rapid rotation of spindle nose is accomplished through a ratchet device on the front of the spindle. Supplied with a 24 hole index plate for 2, 3, 4, 6, 8, 12 and 24 divisions or 15 degree spacing. Index plate is supplied with screws for masking holes not in use.
Features: Heavy gauge metal 33" tall Wide stance for stability while grinding Extra large water pot Fits all JET industrial grinders 10" and up
Features: Pedestal stand for 6-inches, 8-inches and 10-inches bench grinder Coolant tank and adjustable tool tray Overall height: 34-inches Base measures 9-3/4" length by 9-3/4" width Mounting hardware not included. Coolant tank and adjustable tool tray not included.
Palmgren's Bench Grinders Are Designed And Built With High-Quality Motors For Heavy Duty Use And Long Duty Cycles. Our Stated Horsepower Is Actual Sustained Horsepower Under 100% Loads With Less Than 1% Loss From Stated Rpm'S At The Same 100% Loads. Designed To Do More, A Palmgren Bench Grinder Provides You With 4 To 7 Times Longer Duty Cycles Under Load And 8 Times Less Speed Degradation Than Any Other Competitor.