Mesa Safe Pocket Door Organizer PDO36 - For Mesa MBF7236 Gun Safes, 28-1/2"W x 61-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Easy to install. Additional storage attached to the safe door. Conveniently stash small items and weaponry. Heavy-duty canvas material. Multiple storage compartments include large touch fasteners -flapped pockets, elastic slots and pockets. Includes 1 canvas PDO, 2 rod clips, 1 metal rod, 8 Panel Clips. 3 Large Pockets, 2 Elastic Pockets, 21 Elastic Slots.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28-1/2 in |
| Height | 61-1/2 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | Yes |
| Type | Pocket Door Organizer |
| Material | Canvas, Touch Fasteners |
| Package Quantity | 1 |
| Color | Black |
| Series | PDO |
| Manufacturers Part Number | PDO36 |
| Brand | Mesa Safe |
Warranty
| Warranty | 1 yr |