Powr-Flite® Heated Auto Detailing Carpet Extractor, 100 PSI, 10 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
Hot water adds cleaning power by dissolving many types of soil including grease and oil, and reduces the levels of biological contamination. Single 3-stage vac motor & 1200 Watt Heater. Includes Hose, Cord & Detailer Hand Tool. WAND AND 1504WDS HOSE ASSY (Required for Wand) SOLD SEPARATELY
PRICE
$4,305.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 93 lbs |
| Water Lift | 150 in |
| Cord Length | 25' |
Product Details
| Type | Detail Extractor |
| CFM | 97 CFM |
| Pressure Power | 100 PSI |
| Stages | 3 Stage Vac Motor |
| Solution Tank Capacity | 10 gal |
| Amperage | 15 A |
| Voltage | 120 V |
| Material | Polyethylene |
| Manufacturers Part Number | PFX1080CW |
| Recovery Tank Capacity | 8 gal |
| Brand | Powr-Flite |
Warranty
| Warranty | 1 Year Parts & Labor, 10 Years Housing |