Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mytee

Model # :WBB3187603

MPN #: LTD12-LX

Mytee® Speedster® Hard Surface Extractor , 1000 PSI, 11 Gallon Capacity

Product Description
Looking for the perfect portable for tile & grout, as well as carpets? Look no further than the LTD12-LX Speedster® featuring Mytee®'s renowned LX™ vacuums. The LTD12-LX offers unmatched recovery to give you cleaner and drier floors in less time than competing units.

What makes Mytee®'s LX™ hybrid motor better? The high efficiency is due to the unique winding of the motor and special fan configuration. When you remove more water out of the carpet, you get faster drying times. You're also removing more dirt for a noticeably better clean. Mytee®'s revolutionary new hybrid motor delivers a water lift increase of almost 30% at the carpet compared to other vacuum motors–capable of effective hose runs of 150′!

Features:
  • 11 gallon (approx.) recovery and solution tanks
  • Dual exclusive Mytee® LX™ Vacuum Motors maximize dirty water recovery while minimizing dry time
  • Powerful1,200 PSI adjustable pump (regulated to 1,000 PSI)blasts away soil and grimefrom tile, grout, and other hard surfaces
  • User-friendlyauto-fill with chemical injection and auto pump-out
  • Waist high switch plate and regulator
  • Convenient Loading Buddywheel attachment for easy loading and unloading
  • Industry-first recovery tank rinse hose
  • Durableroto-molded polyethylene
  • 10" foam-filled wheels
  • 4" locking casters forsafe and easy transport


PRICE
$5,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
Width20 in
Height42 in
Weight154 lbs
Water Lift145 in
Cord Length50

Product Details

TypeHard Surface Extractor
CFM250 CFM
Pressure Power1000
Solution Tank Capacity11 gal
Vacuum MotorDual LX™
ColorBlue
Amperage34 A
Voltage115 V
IncludesChemical Injection with 5 Quart Auxiliary Bottle, Auto Pump-Out, Auto-Fill
MaterialPolyethylene
DescriptionHard Surface Extractor
Manufacturers Part NumberLTD12-LX
Recovery Tank Capacity11 gal
BrandMytee