Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman PFBM Frame Accessory Brkt, 25mm, Fits 600mm wide, Steel/zinc

Hoffman PFBM Frame Accessory Brkt, 25mm, Fits 600mm wide, Steel/zinc

Item #: WBB1609395

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PRA1918TH Rack Angles,19 in.Thru-Hole(2), Fits 1800mm, Steel/zinc

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PMKPF Panel Mounting Hardware, Fits Full Subpanel, Steel/zinc

Hoffman PFBS Flush Bezel/Slotted Insert, Fits Doors

Hoffman PFBS Flush Bezel/Slotted Insert, Fits Doors

Hoffman PFHPK Padlock Kit For Flush Handles, Stainless St

Hoffman PFHPK Padlock Kit For Flush Handles, Stainless St

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PGP106 Gland Plate, Solid, Fits 1000x60, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PVT3F1 3 Fan Kit For Vent Top/ 115v, Fits Vented Tops, Steel/LtGray

Hoffman PKOSM7 Key Insert, Square, 7mm, Fits Flush Bezel, Cast Zinc

Hoffman PKOSM7 Key Insert, Square, 7mm, Fits Flush Bezel, Cast Zinc

Hoffman PPBSK Plinth Base stacking kit

Hoffman PPBSK Plinth Base stacking kit

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman A10086CH, Continuous Hinge W/Clamps, Type 12, 10.00X8.00X6.00, Steel/Gray

Hoffman PFBM Frame Accessory Brkt, 25mm, Fits 600mm wide, Steel/zinc

Frame Accessory Brackets mount directly to the PROLINE™ frame and are used in place of rack angles to mount rack accessories such as shelves and pull-out shelves. Frame Accessory Brackets are furnished in sets of four and are 14 gauge plated steel. Mounting hardware is included.

Product Details

  • Fits 600mm wide
  • Brand Hoffman
  • Description Frame Accessory Bracket
  • Material Steel
  • Manufacturers Part Number PFBM
  • Color Family Zinc
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman PFBM Frame Accessory Brkt, 25mm, Fits 600mm wide, Steel/zinc

Hoffman PFBM Frame Accessory Brkt, 25mm, Fits 600mm wide, Steel/zinc

Item #: WBB1609395

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Hoffman PFBM Frame Accessory Brkt, 25mm, Fits 600mm wide, Steel/zinc

    Hoffman PFBM Frame Accessory Brkt, 25mm, Fits 600mm wide, Steel/zinc

    Price: $695.49

    Best Price: $68.95

    You Save: $626.54

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant