Accucold Pharma-Vac Performance Refrigerator-Freezer, LHD, 10.74 Cu. Ft. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Accucold Performance Series combination 2-door dual compressor refrigerator-freezer purpose-built for pharmacy, medical, and life science applications with a left hinged door swing. Features include micro-processor digital controls for each section, remote contacts, locks, 2 access ports, adjustable shelving, and alarms for open door, temperature, and power/sensor failures. Refrigerator section includes door window and operates between 2 and 8°C with a +/-1°C variation for true temperature stability. Lower freezer operates between -30 and -10°C. This unit comes with pre-installed casters, self-closing doors, and antimicrobial handles. It utilizes hydrocarbon refrigerant for an eco-friendly and quiet performance. This model is ETL listed and complies with CDC guidelines for vaccine storage.
PRICE
$4,449.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 25 in |
| Height | 74-5/8 in |
| Weight | 205 lbs |
Product Details
| Cabinet Color Family | White |
| Lock Type | Keyed Lock |
| Number of Adjustable Shelves | 3 |
| Door Type | Glass |
| Door Swing | LHD |
| Defrost Type | Automatic |
| Chamber Color Family | White |
| Number of Shelves | 3 |
| Manufacturers Part Number | ARFG15PVLHD |
| Brand | Accucold |
| Type | Medical & Lab Refrigerator/Freezer |
| Color | White |
| Amperage | 2 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | Refrigerator: 2 to 8, Freezer: -30 to -10 |
| Commercially Listed | No |
| Capacity | 10.74 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V |
| Package Quantity | 1 |
| Thermostat Type | Digital |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor |
Compliance & Certifications
| Certifications | ETL, ETL-C |
| ADA Compliant | No |