Physicians Care Emergency Preparedness Kit, 143 Pieces, Large Fabric case
Write a Review
|
Questions & Answers (0)
Product Description
The 24 Person Emergency Preparedness Large Fabric Bag Kit provides critical survival supplies in the event that students or workers need to remain in their facilities or evacuate after an emergency or disaster. Compact, durable zip open bag includes wall hanging strap, carrying handle and padded shoulder strap for easy access and portability. Contains essential first aid supplies in removable zip up pouch for wounds, cuts, scrapes, sprains, eye injuries, and burns along with emergency supplies, food and water for 24 people. Food and water have 5 year shelf life. Durable ballistic nylon construction. Sewn in strap allows kit to easily hang on the wall. Velcro closure carrying handle. Padded, adjustable shoulder strap. Food and water for 24 people. Essential first aid kit.
PRICE
$189.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10-1/2 in |
| Height | 14-1/2 in |
| Weight | 16.2 lbs |
Product Details
| Type | Emergency Kit |
| Number of Pieces | 143 |
| Color | Red |
| Package Quantity | 1 |
| Description | Emergency Preparedness Backpack |
| Person Count | 24 |
| Manufacturers Part Number | 90489 |
| Case Material | Fabric |
| Brand | PhysiciansCare |