Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146893

MPN #: PAW1215-SS

King Electric Pic-A-Watt® Compact Wall Heater, 250/1500W, 120V, Stainless Steel Grill

Product Description
The Original Multi-Watt® steel fin heater and our most popular heater for single family residences and upscale condominiums. King's exclusive Pic-A-Watt® steel fin element allows customers to select from a range of wattage options, tailoring the heater to an area's specific heating requirements. Perfect for large living areas yet whisper quiet enough for bedrooms. The premium combination of an efficient high-mass steel element and whisper quiet squirrel cage blower, offers top of the class performance and years of trouble-free operation. PAW comes with five year warranty and 30+ year history of reliability.

The Original Pic-A-Watt® Element® Multi-Wattage Element

King's exclusive Pic-A-Watt element means the heater can easily be tailored to a room's specific heating requirements. For smaller areas, choose a lower wattage to efficiently heat the room. For larger rooms, choose a higher wattage and maximize comfort. It's easy as unplugging a wire to select the wattage during installation. The heater of choice in the boating industry. This is the only electric heater specifically designed to be used in marine applications. It has all the great features of the Pic-A-Watt® heater (including a stainless steel grill, wall can and interior) enabling it to stand up to the corrosive environment on saltwater boats. The wall can is flanged for recess mounting into a wood bulkhead.

Features:
  • Original Pic-A-Watt® Element
  • Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
  • Patented Smart Limit Protection®
  • Whisper Quiet Squirrel Cage Blower
  • Wall Can w/ QuickSetš Stud Tabs
  • Max Mounting Height (IN): 12" from ceiling
  • Min Mounting Height (IN): 4" from floor
  • Proudly Made in the USA with U.S. & Global Materials
  • 5-Year Limited Warranty


PRICE
$1,499.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-5/8 in
Depth4-1/2 in
Height7-1/8 in
Weight10 lbs

Product Details

TypeWall Heater
ColorSilver
Amperage12.5 A
Wattage1500 W
Voltage120 V
Watts High1500 W
MaterialSteel
Phase1
Manufacturers Part NumberPAW1215-SS
BTU5118.2 BTU
BrandKing Electric

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscULus