King Forced Air Wall Heater W2415-W, 1500W, 240V, White
Write a Review
|
Questions & Answers (0)
Product Description
King Wall Heater is made of steel for long lasting durability. Quiet fan heater includes heater interior, grille and wall housing. Provides electric wattage range up to 1,500. Grille with rounded die-formed corners provides crisp clean appearance to blend with any decor. Includes a dual safety device for added protection. Ideal for primary heating system in apartments, homes and as supplemental heat in residential and commercial HVAC applications. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.
PRICE
$289.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 4 in |
| Height | 13-1/2 in |
| Weight | 8 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 85 CFM |
| Color | White |
| Amperage | 3.13/6.25 A |
| Wattage | 1500 W |
| Voltage | 240 V |
| Watts High | 1500 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | W2415-W |
| BTU | 5100 BTU |
| Thermostat | Yes |
| Brand | King Electric |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | cULus |