King Forced Air Wall Heater Interior And Grill WHF2410I-W, 1000W, 240V, White
Write a Review
|
Questions & Answers (0)
Product Description
King Wall Heater is made of steel for long lasting durability. Quiet forced air fan heater includes heater interior and grille only. Wall housing is not included. Unique design with low mounting height allows for ease of use. Provides electric wattage range up to 1,000. Includes a dual safety device for added protection. Ideal for residential and commercial HVAC applications especially heating large areas needing quick recovery like family rooms or entry ways. cULus Listed. Color is White. 1 Year Limited Warranty. Made in the USA.
PRICE
$309.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 4 in |
| Height | 10 in |
| Weight | 7 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 75 CFM |
| Color | White |
| Amperage | 2.08/4.17 A |
| Wattage | 500/1000 W |
| Voltage | 240 V |
| Watts High | 1000 W |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | WHF2410I-W |
| BTU | 1707/3413 BTU |
| Thermostat | Yes |
| Brand | King Electric |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | cULus |