Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




King Electric

Model # :WBB3146890

MPN #: WHF1215I-W

King Electric Forced Air Wall Heater, C-Frame Motor, 750/1500W, 120V, White

Product Description
The WHF heater offers extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt®. It is commonly used as the first upgrade in apartment construction and is an excellent choice for bathrooms because of the instant heat from the wire element.

Commonly Used As The First Upgrade In Apartment Construction:

Offering extreme value by combining the rapid heat transfer of a NiChrome element with the performance of a squirrel cage blower. This makes for a relatively quiet heater without the added cost of a high mass element like the Pic-A-Watt®

Safe Comfort for Families:
Patented Smart Limit Protection automatically shuts power off to the heater in an abnormal event and must be manually reset for safety.

Features:
  • NiChrome Open Coil Element For Quick Heat Transfer
  • Whisper Quiet Squirrel Cage Blower
  • Dual Wattage Design
  • Patented Smart Limit Protection®
  • Wall Can with QuickSet™
  • Proudly Made in the USA with U.S. & Global Materials Stud Alignment Tabs
  • Max Mounting Height (IN): 12" from ceiling
  • Min Mounting Height (IN): 4" from floor
  • 3-Year Limited Warranty


PRICE
$315.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-5/8 in
Depth4 in
Height10-3/8 in
Weight6 lbs

Product Details

TypeWall Heater
ColorWhite
Amperage12.5 A
Wattage1500 W
Voltage120 V
MaterialSteel
Phase1
Manufacturers Part NumberWHF1215I-W
BTU5118.2 BTU
BrandKing Electric

Warranty

Warranty3 yr

Compliance & Certifications

CertificationscULus