- Graduation 1/64" Measure opening, slot width, hole diameter, etc
- Diameter correction table on the back (except 4833-4E)
- Made of stainless steel
Insize Taper Gage, 1/32 - 5/8" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/16 |
| Width | 3/8 in |
| Max Measurement | 5/8 IN |
Product Details
| Type | Taper Gage |
| Digital | No |
| Color | Silver |
| Accuracy | (+/-).004" °F |
| Includes | Diameter Correction Table, Plastic Storage Sleeve |
| Material | Stainless Steel |
| Graduation | 1/64" |
| Description | Taper Gage |
| Manufacturers Part Number | 4833-1E |
| Brand | InSize |