Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




InSize

Model # :WBB3127622

MPN #: 7341-3S

Insize Pin Gage Handle w/ 1Pc Handle & 7 Pairs Of Collecting Bushes, .131-.180" Range

Product Description
Wrench is needed to install pins.Clamping bushes (.008-.281") are made of brass, clamping bushes (.281-1.010") are made of aluminum.

PRICE
$47.95

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-9/16
Width2-9/16 in
Max Measurement3/16 IN

Product Details

TypePin Gage
DigitalNo
IncludesBushings : (0.131 in to 0.180 in)
MaterialBrass/Aluminum
DescriptionPin Gage Handle W/ 1Pc Handle
ColorMulti-Colored
Manufacturers Part Number7341-3S
BrandInSize