Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Starrett

Model # :WBB679315

MPN #: S4003-250

Starrett 67483 S4003-250 Pin Gage Set, Case, Sizes .061-.250-

Product Description
Starrett S4003-250 Pin Gage Set, Case, Sizes .061-.250-

Precision gage pins are used to determine small hole sizes, for gaging slots, and finding hole distances.

Features:
  • Color coded fully adjustable Go/No-Go gage handle furnished with each set
  • Sets are supplied in rugged high impact protective cases with each space marked for the appropriate gage
  • Inspection certificate with every set
  • All Starrett pin gages are manufactured to a 0.0002" tolerance
  • Offered in 0.001" increments
  • Each pin is centerless lapped and is clearly etched with the stated size
  • All gages are 2 inches long and hardened to RC 60/67
  • All sharp corners are broken
PROMOTIONAL PRICE
$339.34

was $415.95
Save $76.61 (18%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range.061-.250 (-) in

Product Details

TypeMinus
MaterialSteel
Package Quantity190
DescriptionPin Gage Set, Case, Sizes .061-.250-
Manufacturers Part NumberS4003-250
BrandStarrett