Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIP

Model # :WBB3167960

MPN #: PF-30

PIP® Pinchfit™ Disposable Earplugs, Corded, NRR 32 dB, 100 Pairs/Box

Product Description
PIP® understands the importance of reducing waste to lower costs and minimize environmental impact. Our new, sustainable ECOSeries™ BioSoft™ ear plugs are the first to be made from bio-based technologies. The BioSoft™ ear plug foam material provides the same fit and performance as conventional polyurethane or PVC materials, but with a lower carbon footprint. This innovative technology not only reduces emissions during manufacturing, but it contains bio-based materials making BioSoft™ more environmentally friendly at end of use.

Features:
  • Revolutionary design requires no rolling and provides an easier, more hygienic fit
  • Bio-based materials made in North America
  • All parts-the earplug, the cord, the stem, even the bag-are bio-based
  • Soft, smooth, low pressure for excellent comfort
  • Independently tested NRR 32/SNR 38
  • When stored in its original packaging, BioSoft™ maintains the same shelf life as standard PU foam ear plugs
Hearing Style
Corded: Easier to keep track of by allowing the user to wear the plugs around their neck while not in use. Can be made with rubber or non-resonating textiles, and certain styles are detachable for added safety.

Ear Plug Material: BioBased Foam

Ear Plug Color Family: Orange/Yellow

PRICE
$50.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)32 dB
SeriesPinchfit™
Metal DetectableNo
Earplug Cord MaterialBioBased Foam
Cord Band Color FamilyYellow
Ear Plug ShapePush-To-Fit
DescriptionCorded Disposable Earplugs
Package Quantity100 Pairs
Ear Plug Color FamilyMulti-colored
Manufacturers Part NumberPF-30
Ear Plug PackagingBulk Box
Corded/BandedCorded
Ear Plug MaterialBioBased Foam
Disposable/ReusableDisposable
BrandPIP

Compliance & Certifications

CertificationsANSI S3.19-1974, TAA Compliant