Heavy duty automatic clamping design. Outriggers stabilize the pipe during lift. No blocking is required. The operator only has to guide the clamp into place. Pipes are handled quickly and efficiently when properly balanced. Excellent for cast iron, steel pipe, tubing and other cylindrical objects. Pipe grab sizes listed handle ASA cast iron pipe - standard, extra strong and double strong (all have same OD). Complies with ASME standards. Made In The USA.
Rig-Master Pipe Grabs for Steel Pipe, 3,500 Lb. Capacity, 15.3" Pipe Outside Dia.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,169.00
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 40 in |
| Height | 30 in |
| Weight Capacity | 3500 lbs |
| Weight | 105 lbs |
| Dimension F | 3.31 in |
| Dimension C | 23 in |
| Bail Opening | 2.28 x 3.31 in |
| Dimension A | 22 in |
| Dimension B | 38 in |
| Pipe Outside Diameter | 14 in |
| Dimension D | .88 in |
| Working Load Limit | 3500 lbs |
| Dimension E | 2.28 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Pipe Material | Steel |
| Position | Vertical |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | S-14 |
| Brand | Rig-Master |
Warranty
| Warranty | 2 |
Compliance & Certifications
| Certifications | ASME B30.9, B30.20, BTH-1 |