- Pistol Grip with T-Handle Stretch Film Dispenser
- 12" to 20" rolls
- Base stabilizer
- Roller Bearing Design for Tension Control
- Minor assembly required
Encore Packaging Stretch Wrap Dispenser, T-Handle, For 12"-20"W Roll
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 4 in |
| Height | 18-20 in |
| Weight | 4 lbs |
| Max Roll Width | 20 in |
| Min Roll Width | 12 in |
| Core Size | 3 in |
Product Details
| Assembly Required | Yes |
| Type | T-Handle |
| Color | Black |
| Handle Type | T-Handle |
| Material | Aluminum Base/Steel Handle |
| Description | Dispenser With Roller Bearing Tension |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-810 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |