The 12.5 Ton Forged Steel Tow Eye from Buyers Products is designed bolt into an adjustable channel bracket. This allows you to position the tow eye or lunette for level towing. Simply bolt the eye into the channel bracket at the position that fits your needs then connect to the pintle hook on your truck. The eye has an interior diameter of 3 in. and is made of rugged forged steel to handle a maximum gross towing weight of 25000 lb.
Buyers Products Plain 12.5 Ton Forged Steel Tow Eye 3in I.D. - B16145
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4 3/5 in |
| Depth | 8 in |
| Height | 3 in |
| Weight | 12.8 lbs |
| Size | 12.5 Ton |
Product Details
| Type | Lunette |
| Color | Black |
| Style | Tow Eye |
| M.G.T.W. | 25000 lb |
| Capacity | 12.5 Ton |
| Finish | Plain |
| Material | Forged Steel |
| Description | Tow Eye |
| Manufacturers Part Number | B16145 |
| M.V.I. | 3000 lb |
| Brand | Buyers Products |
Related Products
The Bolt-On Receiver Tube from Buyers Products allows towing flexibility in switching from a ball hitch to a pintle hook. It bolts directly into any hitch plate that has standard pintle hook hole patterns. This 2-1/2 in. receiver tube is welded to a 1/2 in. steel mounting plate, and black powder-coated for corrosion resistance. It features a sturdy cast steel collar and a standard 5/8 in. hitch pin hole. The bolt-on tube is 7 inches long and is rated to 20,000 lb. The tube requires Buyers Products hardware kit 8520 for mounting. Rated to 20,000 lb MGTW. Features: Fits 2-1/2 inch receivers ...
Buyers Products 12" Hitch Receiver Extension provides more clearance between your vehicle and your trailer. This feature lets you install a bike rack that will clear your mounted spare tire, or simply allow you to add an optional step plate for easy access around your trailer assembly. The extension is 12" long and accepts all 2 in. hitch accessories. It features a cast steel collar and corrosion-resistant black powder coating. Important: A hitch extension will reduce your towing capacity by one-third. Features Lets you install a bike rack that clears your spare tire. Provide more ...
The RV Bumper Receiver Adapter from Buyers Products is ideal for adding a bike rack, cargo carrier, or other cargo accessory to the back of your RV. The adapter clamps onto a 4 in. or 4-1/2 in. square RV bumper and accepts 2 in. accessories. It includes durable zinc-plated hardware. This receiver adapter cannot be used for towing. Do not install on decorative aluminum RV bumper covers. Assembly required. Features Easily add a bike rack or cargo carrier to the back of your RV. Fits a standard 4 or 4-1/2 in. square tube RV bumper. Durable zinc-plated hardware included. Do not use for towing.
Buyers Products 2" Ball Mount has a maximum gross trailer weight of 7,500 lb. and works well with utility and landscape trailers. The two-piece welded steel construction has a 8" max drop and a rise of 6-3/4". The mount fits any 2" receiver tube and has a length of 10". The solid steel, black powder-coated mount is durable and corrosion-resistant for years of use. Use it with 1 in. shank diameter towing balls. Features Durable two-piece welded steel construction. Corrosion-resistant powder-coated finish. Max Drop: 8" - Rise: 6-3/4" - Length: 10" Tongue accepts 1" diameter shank towing ...
The Hitch Adapter from Buyers Products will easily convert a 1-1/4 in. receiver to a 2 in. receiver for installing light-duty hitch accessories. The adapter is perfect for carrying a bike rack, a cargo carrier or similar load. It features a durable cast steel collar and black powder-coated finish for corrosion resistance, and comes with a 5/8 in. hitch pin hole. This adapter is not rated for towing. Features Quickly and easily convert from 1-1/4 in. to 2 in. hitch accessories. Ideal for bike racks and cargo carriers. Corrosion-resistant black powder-coated finish. Cast steel collar 5/8" ...