Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shopping Baskets & Carts

Shopping baskets and carts are designed to enhance the shopping experience by providing customers with a convenient way to carry their purchases while navigating through stores. They feature a durable construction for long-lasting dependability and ergonomic handles for comfortable carrying or pushing. Shopping baskets and carts are available in varying sizes to accommodate different shopping needs, making them ideal for supermarkets, department stores, convenience stores, and other retail establishments.
85 Results

Standard Shopping Carts

Standard Shopping Carts
Shopping carts are strong and versatile carriages used for transporting items efficiently. They have solid handles, smooth-rolling wheels, and a heavy-duty steel chassis with a durable powder coat finish. Designed with a child’s seat, shopping carts have a lower shelf for additional storage space, making them ideal for grocery stores, retail shops, and other locations.
CompareImageWeight CapacityHeightWidthCapacityMaterialBrandModel #Price
R.W. Rogers Plastic Shopping Cart with Black Seat & Tray, 190 Liter Capacity, Large, Black
250 lbs
40-3/4 in
24-1/2
190 Liter
Plastic
R.W. Rogers
WBB3251074$315.95
VersaCart S Standard Wire Shopping Cart, 5.77 Cu. Ft. Capacity, Metallic Gray
375 lbs
36-7/8 in
18-3/8 in
5.77 ft³
Steel/Polypropylene
VersaCart
WBB3778355$215.95
VersaCart V Plastic Shopping Cart, 11.82 Cu. Ft. Capacity, Black
400 lbs
41-7/8 in
23-13/16 in
11.82 ft³
Plastic/Steel
VersaCart
WBB3778389$289.95
R.W. Rogers Metal Shopping Cart, 152 Liter Capacity, Medium, Gray
270 lbs
38-11/16 in
21-11/16
152 Liter
Metal
R.W. Rogers
WBB3251050$239.95
VersaCart S Standard Wire Shopping Cart, 11.13 Cu. Ft. Capacity, Metallic Gray
250 lbs
41 in
22-7/8 in
11.13 ft³
Steel/Polypropylene
VersaCart
WBB3778368$269.95
R.W. Rogers EX11575 Large Plastic Shopping Cart, Black/Gray
350 lbs
40-3/4 in
19-3/6 in
6.7 ft³
Steel
R.W. Rogers
WBM2117510$379.95
R.W. Rogers Company Steel Shopping Cart 6.4 Cu. Ft. Capacity, Grey
1000 lbs
40 in
25 in
6.35
Steel
R.W. Rogers
WBB3079636$359.95
R.W. Rogers Metal Shopping Cart, 180 Liter Capacity, Large, Gray
298 lbs
37-3/4 in
25
180 Liter
Metal
R.W. Rogers
WBB3251049$319.95
Good L Corp.® 25W Steel Shopping Cart 6.9 Cu. Ft. Capacity
400 lbs
39-1/8 in
22-3/4 in
6.9 ft³
Steel
Good L Corporation
WB251771$329.95
VersaCart V Plastic Shopping Cart, 7.12 Cu. Ft. Capacity, Black
350 lbs
41-1/8 in
21-11/16 in
7.12 ft³
Plastic/Steel
VersaCart
WBB3778380$249.95
Showing 1-10 of 27 results

Standard Shopping Baskets

Standard Shopping Baskets
Standard Shopping Baskets are lightweight and durable, designed for small to medium-sized purchases. The open mesh design ensures air circulation and high visibility. Baskets are nestable for efficient space utilization. They have comfortable handles and are practical and user-friendly, making them ideal for grocery, convenience stores, and retail outlets.
Showing 1-10 of 18 results

Shopping Cart Corrals

Shopping Cart Corrals
Shopping Cart Corrals are storage solutions designed to keep shopping carts organized and easily accessible for customers. These corrals are typically placed in parking lots or designated areas outside retail establishments. Corrals are made of durable steel and come in several sizes. They help maintain a tidy shopping space by providing a dedicated area for cart storage.
Showing 1-10 of 11 results

Two Tier Shopping Carts

Two Tier Shopping Carts
Two-Tier Shopping Carts provide additional storage, which helps maximize carrying capacity by having two baskets. They are helpful when shopping for large or bulky items. Two-tier shopping carts have durable wheels for easy movement and sturdy handles for comfortable grip. They are ideal for supermarkets and retail stores.
Showing 1-10 of 22 results

Rolling Shopping Carts

Rolling Shopping Carts
Rolling shopping carts are designed with adjustable handles and nestable baskets for easy storage, making shopping more efficient. They come with smooth-rolling wheels for effortless mobility and an extendable handle for tilt and roll convenience. They are available in different sizes and colors, making them practical for supermarkets and department stores.
Electric Grocery Carts

Electric Grocery Carts