Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Plews

Model # :WBB2871179

MPN #: 75-030

Plews Plastic Battery Filler With 2 Qt. Capacity And Auto Shut-Off

Product Description
Plastic Battery Filler with 2 qt. Capacity and Auto Shut-Off

Features and Benefits:
  • Shuts off automatically when battery cell is at proper level, no over filling
  • Features the double action fast flow valve tip that prevents after-drip
  • Stops surface discharge caused by wet battery
  • Tough, polyethylene
  • 2 qt. Capacity


PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2 Quarts

Product Details

Manufacturers Part Number75-030
Package Quantity1
DescriptionPlastic Battery Filler With 2 Qt. Capacity And Auto Shut-Off
BrandPlews