- 6 Bushel/500lbs. Cap
- Direct Mount Caster Base
- 3" Rubber Casters
- Bottom Inside Dimensions: 25-3/16" x 14-15/16"
- Top Inside Dimensions: 29-1/2" x 19-5/16"
- Inner Height: 20-1/4"
Global Industrial
Model # :WB800311RD
Global Industrial™ Plastic Bulk Box Truck, 6 Bushel, Direct Mount Base, Red
|
Questions & Answers (0)
Product Description
Heavy-Duty bulk box truck easily assists in transporting any variety of bulky material or trash. Seamless polyethylene molded construction will not leak and has smooth walls and corners for easy cleaning. Step-wall design offers greater sidewall strength to prevent bulging. Trucks nest when empty to save space. 2 swivel, 2 rigid TPR-rubber casters for smooth rolling mounted directly to base with molded in caster mount for seamless truck body. TPR rubber is a wheel tread comprised of rubber and plastic, precision molded and mechanically bonded to a polyolefin core. These exceptional casters provide smooth cushioned non marking performance. Resists water, oils, grease, solvents and many other chemicals. Limited 1 year warranty.
PROMOTIONAL PRICE
$203.96was $239.95
Save $35.99 (15%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 33-2/5 in |
| Width | 23 in |
| Height | 24-1/2 in |
| Inside Height | 21 in |
| Weight Capacity | 500 lbs |
| Weight | 24.6 lbs |
| Wheel Diameter | 3 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Bulk Box Truck |
| Color | Red |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity Bushel | 6 bu |
| Material | Plastic |
| Manufacturers Part Number | 800311RD |
| Duty | Light Duty |
| Base Material | Plastic |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |