Plastic Concrete Barrier Mount Reflector, 3" X 4", Flex Hinge, 1-Sided, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Plastic Concrete Barrier Mount Relector, 3" x 4", Flex Hinge, 1-Sided, White
PCBM Barrier Reflectors
Flexible Hinged High Impact Barrier Mount Delineators
PCBMs are the most effective and convenient products on the market that both provide bright delineation of concrete barriers and bridge parapets. Many products exist that claim to be easy to use and provide durable delineation, but only PCBMs deliver. PCBMs are durable enough for use in both work zone construction and permanent installations.
Durability & Quality
PCBMs are manufactured with virgin engineering resins and the best reflective tapes and adhesives. They are built tough to endure the rigors of construction work zones.
PCBM Barrier Reflectors
Flexible Hinged High Impact Barrier Mount Delineators
PCBMs are the most effective and convenient products on the market that both provide bright delineation of concrete barriers and bridge parapets. Many products exist that claim to be easy to use and provide durable delineation, but only PCBMs deliver. PCBMs are durable enough for use in both work zone construction and permanent installations.
Durability & Quality
PCBMs are manufactured with virgin engineering resins and the best reflective tapes and adhesives. They are built tough to endure the rigors of construction work zones.
PRICE
$255.00 Sold in packages of 50 / $5.10 ea
3
3
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 2 |
| Height | 4-1/2 in |
| Reflective | Yes |
Product Details
| Sheeting | High Intensity Prismatic Grade |
| Interlocking | No |
| Type | Reflector |
| Fillable | No |
| Color | White |
| Panel Material | PVC |
| Package Quantity | 50 |
| Manufacturers Part Number | 8007945100 |
| Barricade Frame Material | Plastic |
| Brand | Pexco |