Advantus® Plastic Letter File Tote 55797 - 23-1/2"L x 14-1/2"W x 11-1/4"H, Clear/Navy
Write a Review
|
Questions & Answers (0)
Product Description
Smart cover design makes stacking simple and closes securely. Lid opens from either side for easy access or can be removed for full access. Molded handles for easy carrying. Holds letter-size hanging documents. File folders sold separately. Clear base with navy lid.
PRICE
$58.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Height | 11-1/4 in |
Product Details
| Type | File Storage Tote Box |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Clear |
| Manufacturers Part Number | 55797 |
| Brand | Advantus |
Warranty
| Warranty | 90 days |