M&W Plate Clamp 3.0-4.5" Hinged, Yellow - 11,000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Plate Clamp, Hinge Top,3"-4.5", 11,000 LB WLL, is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$4,549.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 15 in |
| Height | 8 in |
| Weight Capacity | 11000 lbs |
| Weight | 85 lbs |
| Spread | 3-4.5 in |
| Upper Bail | 3 in |
Product Details
| Assembly Required | No |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 22690 |
| Brand | M&W |