Qorpak PLC-03387 2oz Natural HDPE Cylinder Bottle with 24-410 White PE Flip Top Cap, Case of 48
Write a Review
|
Questions & Answers (0)
Product Description
Polyethylene Plastic Flip Top Dispenser Bottles are ideal for dispensing small amounts of liquid. Available in sizes ranging from 2oz (60ml) to 32oz (960ml). All plastic flip top bottles come with attached unlined, white polyethylene (PE) flip top cap. Natural HDPE (high density polyethylene) flip top dispenser bottles are translucent and impact resistant, and available in the cylinder bottle style. Bottles come with 24-410 flip top caps.
PRICE
$76.95
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3-11/16 in |
| Diameter | 29 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 24-410 |
| Color | White |
| Cap Material | PE Unlined |
| Capacity | 60 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | HDPE |
| Description | Flip Top Cylinder Dispensing Bottle |
| Package Quantity | 48 |
| Manufacturers Part Number | PLC-03387 |
| Cap Color Family | White |
| Brand | Qorpak |