Take 15% off your entire order!

Offer applied at checkout

Speakman SM-1490-ADA-PBN Neo™ ADA HandHeld Shower/Tub Combinations W/Grab/Slide Bar

Speakman SM-1490-ADA-PBN Neo™ ADA HandHeld Shower/Tub Combinations W/Grab/Slide Bar

Item #: WBB1170574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,164.00 up to 45% OFF

Price: $641.00

$106.83 / month suggested monthly payments with 6 mo. special financing on the purchase of $641.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Speakman SM-1490-ADA-PBN Neo™ ADA Handheld Shower/Tub Combinations W/Grab/Slide Bar

Encompassing bold style and practicality in one wall mounted shower system, the Neo™ ADA Slide Bar, Hand Shower and Tub Package builds on Speakman's legacy of hotel shower fixtures. The Neo™ Hand Shower, solid brass shower arm and flange, anti-scald pressure balance shower valve with diverter, tub spout, and ADA grab bar combine to complete a shower system that is safe, functional, and stylish. Showcasing patented Anystream® 360° technology, the hand shower allows the user to easily transition through 360˚ of full-flood needling spray, center pulsating massage, or a combination of both with a simple rotation of the showerhead's faceplate. An ADA compliant pause/trickle adapter connects the base of the hand shower to the shower hose, which permits the water source to be turned on or off for ease of operation for those with physical handicaps. The durable 60 inch metal shower hose and ADA grab bar add functionality and extra support while allowing the shower head height to be adjusted up or down. An anti-scald pressure balance shower valve maintains a consistent water temperature while in use. ADA-compliant shower systems offer several advantages for those with disabilities, including sturdy support and ease of operation. This luxury shower system can be paired with any of Speakman's Neo™ bathroom sink faucets and fixture accessories sets for a modern, customized look.

Features:
  • Neo™ hand shower with Anystream® 360 degree spray adjusting face plate
  • Durable 60 inch metal shower hose with integrated vacuum breaker, ADA pause/trickle adapter
  • Neo™ solid brass shower arm and flange
  • ADA compliant slide bar/grab bar
  • Neo™ anti-scald pressure balance valve and trim
  • Neo™ modern tub spout with diverter

Product Specifications

  • BRANDSpeakman®
  • MANUFACTURERS PART NUMBERSM-1490-ADA-PBN
  • GALLONS PER MINUTE2.5
  • ADA COMPLIANTYes
  • COLOR FINISHBrushed Nickel
  • CONNECTION SIZE INCHES1/2
  • CONNECTION TYPESweat
  • CONSTRUCTIONBrass, Plastic, Zinc
  • DESCRIPTIONADA HandHeld Shower/Tub Combinations W/Grab/Slide Bar
  • FACE DIAMETER INCHES4-4/9
  • HANDLE STYLESingle Lever
  • HOSE LENGTH INCHES60
  • INCLUDESShower Valve & Trim, Handshower, Trickle Adapter, ADA Slide Bar, & Diverter
  • NUMBER OF JETS5
  • SERIESNeo
  • SHAPERound
  • SPRAY PATTERN3
  • STYLEModern
  • VALVE STYLEPlain Text, Left Side
  • VALVE TYPEAnti-Scald W/Volume Diverter
  • LITERS PER MINUTE9.5
  • PAUSE/TRICKLE CONTROLYes
  • HOSE INCLUDEDYes
  • SLIDE BAR INCLUDEDYes
  • SELF CLEANING NOZZLEYes
  • SLIDE BAR LENGTH INCHES24
  • WATERSENSE CERTIFIEDNo
  • MULTI FUNCTIONYes
  • DRAIN INCLUDEDYes
  • MOUNTING TYPEWall
  • SPOUT REACH INCHES5-3/4
  • DIVERTER TYPEStandard
  • NUMBER OF SHOWERHEADS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman SM-1490-ADA-P Neo™ ADA HandHeld Shower/Tub Combinations W/Grab/Slide Bar

Item #: B1170573

Not Yet Rated

Usually ships in 10 to 13 days

$528.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman SM-1490-ADA-PBN Neo™ ADA HandHeld Shower/Tub Combinations W/Grab/Slide Bar

Speakman SM-1490-ADA-PBN Neo™ ADA HandHeld Shower/Tub Combinations W/Grab/Slide Bar

Item #: WBB1170574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant