Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Speakman Anystream® Caspian Hand Held Shower Head, Brushed Nickel Finish, 2.5 GPM

Speakman Anystream® Caspian Hand Held Shower Head, Brushed Nickel Finish, 2.5 GPM

Item #: WBB622094

Not Yet Rated

$101.00 up to 38% OFF

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Speakman VS-3014-BN Anystream® Caspian Hand-held Shower, Brushed Nickel

A massage showerhead with a classical look and powered by patented Speakman technology, the Anystream® Caspian Hand-held Shower provides luxurious, full-body sprays from an ergonomically classically styled fixture that attaches to any standard shower arm.5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and therapeutic, pulsating massage spray settings. Precision-engineered Speakman components and materials resist sediment buildup.

Product Specifications

  • BRANDSpeakman®
  • MANUFACTURERS PART NUMBERVS-3014-BN
  • GALLONS PER MINUTE2.5
  • ADA COMPLIANTN
  • COLOR FINISHBrushed Nickel
  • CONSTRUCTIONPlastic
  • DESCRIPTIONHand Shower
  • FACE DIAMETER INCHES3-3/4
  • HOSE LENGTH INCHES60
  • NUMBER OF JETS5 Main, 12 Massage Jets
  • SERIESAnystream® Caspian
  • STYLEClassic
  • TYPEHand Held
  • LITERS PER MINUTE9.5
  • WATERSENSE CERTIFIEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Speakman Anystream® Alexandria Hand Held Shower Head, Brushed Nickel Finish, 2.5 GPM

Item #: B622224

Not Yet Rated

Usually ships in 2 to 5 days

$61.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speakman Anystream® Caspian Hand Held Shower Head, Brushed Nickel Finish, 2.5 GPM

Speakman Anystream® Caspian Hand Held Shower Head, Brushed Nickel Finish, 2.5 GPM

Item #: WBB622094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant