Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gojo CX Counter-Mount Foam Dispenser 4-1/2" x 11-7/8" x 4-1/2", Chrome 1500mL - GOJ850001

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Gojo CX Counter-Mount Foam Dispenser 4-1/2" x 11-7/8" x 4-1/2", Chrome 1500mL - GOJ850001

Item #: WBB260127

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $36.95 ea.
3+ $32.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
CX Counter-Mount Dispenser

Breakthrough design for sanitary countertop soap dispensing. GOJO NEAT DISPENSE design helps eliminate messy drips. Uses snap-in-place cartridge refills for quick, easy and sanitary refilling. Delivers rich, luxurious foam soap. Chrome finish complements other fixtures. Mounting hardware and instructions included. Designed to hold 1500-ml refills (sold seperately). Manufacturer's lifetime limited guarantee.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES4-1/2
    • DEPTH INCHES4-1/2
    • HEIGHT INCHES11-7/8
    • CAPACITY1500 ml
    • COLOR FINISHChrome
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCX Counter-Mount Dispenser
    • FRAGRANCE--
    • MANUFACTURERS PART NUMBERGOJ 8500-01
    • PACKAGE QUANTITY1
    • STYLECounter Mount Manual
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 5 answers for this product.

Sort by: 
...  

0 Result

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed