Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Provon FMX-12T Liquid Soap Dispenser 6-1/4" x 5-1/8" x 9-7/8", Gray 1250mL - GOJ516006

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Provon FMX-12T Liquid Soap Dispenser 6-1/4" x 5-1/8" x 9-7/8", Gray 1250mL - GOJ516006

Item #: WBB260006

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $23.86 ea.
2 $19.74 ea.
3+ $18.43 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Provon FMX-12 Dispenser

Designed to hold 1250-ml refills (sold separately). Gray plastic. Mounts to wall with adhesive (incl.) or screws (not incl.). Sold 1 dispenser per case.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES6-1/4
    • DEPTH INCHES5
    • HEIGHT INCHES9-3/4
    • CAPACITY1250 ml
    • COLOR FINISHGray
    • BRANDGOJO
    • CONSTRUCTIONPlastic
    • DESCRIPTIONPROVON® FMX-12 Dispenser
    • MANUFACTURERS PART NUMBERGOJ 5160-06
    • PACKAGE QUANTITY1
    • STYLEWall Mount Manual
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 6 answers for this product.

Sort by: 
...  

0 Result

Do you have to use the Provon soaps with this?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed