Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bright Air Nonelectric Scented Oil Air Freshener 2.5 oz. Dispenser BRI900022

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

Bright Air Nonelectric Scented Oil Air Freshener 2.5 oz. Dispenser BRI900022

Item #: WBB1105696

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $13.01 ea.
2 $8.89 ea.
3+ $7.57 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Bright Air Nonelectric Scented Oil Air Freshener 2-1/2 oz. Dispenser BRI900022

Nonelectric air freshener delivers premium fragrances infused with natural oils to provide a memorable experience. Elegant, modern diffuser design adds warmth to any office or personal space. Clear, use indicator shrinks in size as fragrance is released to help show when it's time to replace. Long-lasting, Scented Oil Air Fresheners are a more natural, environmentally friendly alternative to sprays and aerosols. Scent in dispenser lasts up to 45 days.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • BRANDBright Air
    • DESCRIPTIONOil Air Freshener
    • MANUFACTURERS PART NUMBERBRI900022
    • PACKAGE QUANTITY1
    • SCENTMacintosh Apple
    • SIZE TYPE2.5 oz.
    • STYLELiquid
    • TYPEOdor Control

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed