Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Antimicrobial Soap For Sensitive Skin, 16 Oz. Pump 12/Case - DPR80784

Rollover image to zoom in

Click image to enlarge

See all 72 items in product family

Dial Antimicrobial Soap For Sensitive Skin, 16 Oz. Pump 12/Case - DPR80784

Item #: WBB260019

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $65.83 ea.
2+ $64.36 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Liquid Dial Antimicrobial Soap for Sensitive Skin - 16 oz. Bottle

Clear antimicrobial soap is gentle enough for the most sensitive skin. Formulated for healthcare workers or other frequent hand washers. Hypoallergenic- no harsh fragrances or dyes. 16 oz. pump bottle. Sold 12 bottles per case.


This product arrives to most customers in 2-3 business days.
Documents
SDS

Documents are in PDF format

Product Specifications

    • BRANDDial
    • DESCRIPTIONLiquid Soap
    • FRAGRANCEFragrance Free
    • MANUFACTURERS PART NUMBERDIA 80784
    • PACKAGE QUANTITY12
    • SIZE TYPE16 oz.
    • STYLEAntimicrobial
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed