Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dial Complete® Foaming Hand Wash Refill, Spring Water Scent, 32 oz. Bottle, 6/Case - 09027

Rollover image to zoom in

Click image to enlarge

See all 112 items in product family

Dial Complete® Foaming Hand Wash Refill, Spring Water Scent, 32 oz. Bottle, 6/Case - 09027

Item #: WBB2180802

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $48.80 ea.
2+ $45.33 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Dial Complete® Foaming Hand Wash Refill, Spring Water Scent, 32 oz. Bottle, 6/Case - 09027

Superior germ-killing action—antibacterial soap is 14 times more effective at killing germs than other antibacterial soaps. Proven to kill staphylococcus, streptococcus, E. coli and salmonella. Effective against VRE and MRSA. Contains skin conditioners aloe and glycerin for superior mildness. For use with Dial® Complete® Hand Soap Dispenser.


This product arrives to most customers in 2-3 business days.
Documents

Documents are in PDF format

Product Specifications

    • CAPACITY32 oz.
    • COLOR FINISHBlue
    • BRANDDial
    • DESCRIPTIONFoaming Hand Wash Refill
    • FRAGRANCESpring Water
    • MANUFACTURERS PART NUMBER09027
    • PACKAGE QUANTITY6
    • STYLEAntibacterial
    • TYPEFoam

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed