Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flo-Pac® Bowl Brush With Polypropylene Bristles 21" - 363300 - Pkg Qty 24
See all 44 items in product family

Flo-Pac® Bowl Brush With Polypropylene Bristles 21" - 363300 - Pkg Qty 24

Item #: WBB642382

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.17 each

Sold in packages of 24

Price: $100.08
Product Information
Customer Review
Product Q&A
Accessories
Flo-Pac® Bowl Brush With Polypropylene Bristles 21"
  • Non-scratching bristles are not affected by standard bowl cleaners
  • Variety of sizes
  • BPA free

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES4-1/2
    • COLOR FINISHBlack
    • BRANDCarlisle
    • BRISTLE LENGTH--
    • BRISTLE MATERIALPolypropylene (PPY)
    • BRUSH LENGTH6
    • CONSTRUCTIONPlastic
    • HANDLE MATERIALPlastic
    • MANUFACTURERS PART NUMBER363300
    • PACKAGE QUANTITY1
    • TYPEToilet Bowl Brush
    • WEIGHT LBS8.82
    • RELATED36100624
    • NSFN
    • HANDLE HEIGHT INCHES21
    • DIAMETER INCHES6
    • TRADEMARKFlo-Pac®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed