x

Take 15% off your entire order!

Offer applied at checkout

Watco 38412np Foot Actuated Abs Replacement Stopper W/ 3/8" Pin , Nickel Polished

Watco 38412np Foot Actuated Abs Replacement Stopper W/ 3/8" Pin , Nickel Polished

Item #: WBB974523

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.90 up to 25% OFF

Minimum Quantity: 2

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Watco 38412NP Foot Actuated ABS Replacement Stopper W/ 3/8" Pin , Nickel Polished

Features:
  • ABS foot-actuated stopper
  • Recommended for residential construction
  • Replaceable seal available
Operation:
  • Push down with foot to open and close.


Product Specifications

  • ADA COMPLIANTYes
  • COLOR FINISHNickel Polished
  • CONSTRUCTIONABS Plastic
  • MANUFACTURERS PART NUMBER38412NP
  • PACKAGE QUANTITY1
  • STYLEFoot Actuated
  • INCLUDESFoot Actuated Stopper & 3/8" Pin
  • BRANDWatco
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Watco 38412bn Foot Actuated Abs Replacement Stopper W/ 3/8" Pin , Brushed Nickel

Item #: B974518

Not Yet Rated

Usually ships in 7 to 10 days

$12.75

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Watco 38412np Foot Actuated Abs Replacement Stopper W/ 3/8" Pin , Nickel Polished

Watco 38412np Foot Actuated Abs Replacement Stopper W/ 3/8" Pin , Nickel Polished

Item #: WBB974523

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant