Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB566847

MPN #: 51299C

Elkay 1,500 Gallon WaterSentry Replacement Filter Cartridge, 51299C

Product Description
Elkay Replacement filter for models with WaterSentry® filtration system (Coolers + Fountains).

Water filters provide cleaner, great tasting water for drinking fountains, water coolers and bottle fillers. All Elkay filters are made with activated carbon to improve taste and odor. Many also reduce contaminants such as lead. Elkay® filters are easy to connect and are self-contained replaceable cartridges, limiting exposure to contaminated media.

Features:

  • Replacement filter for models with WaterSentry® filtration system (Coolers + Fountains) .
  • Filter should be replaced every 1,500 gallons or 1 year after installation.
  • Equipped with quick-disconnect, 1/4-turn installation, as well as automatic inlet shut-off valve that closes when filter is removed.
  • Designed to reduce lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
  • Filter is tested and certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine taste and odor reduction.
  • Filter is tested and certified to NSF/ANSI 401 for the reduction of microplastics.
PRICE
$85.99

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drain Size1/4 in
Water Inlet Size3/8 in

Product Details

TypeWater Filter
RefrigeratedNo
Filter Capacity Gallons1500 gal
For Use WithWaterSentry Filtration Systems (Coolers & Fountains)
For Outdoor UseNo
Max PSI105 psi
Filter TypeChlorine, Taste & Odor, Lead
Package Quantity1
Manufacturers Part Number51299C
Installation TypeWall
BrandElkay