Take 15% off your entire order!

Offer applied at checkout

Krowne 15-516L - Royal Series 8" Center Deck Mount Faucet, 16" Spout

Krowne 15-516L - Royal Series 8" Center Deck Mount Faucet, 16" Spout

Item #: WBB2169641

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Quantity

Customers Also Viewed

Krowne 15-516L - Royal Series 8" Center Deck Mount Faucet, 16" Spout, Low Lead

Features:

  • Krowne Royal Series Faucet
  • Deck-Mounted
  • 8" Centers
  • Swing Spout/Nozzle
  • 16" Long
  • Mounting Kit
  • NSF and CSA Compliant (Best) (Replaces T&S B225)
  • Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards


Product Specifications

  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDKrowne
  • CENTERS INCHES8
  • CONSTRUCTIONBrass
  • FAUCET HOLES2
  • GALLONS PER MINUTE1.8
  • HANDLE STYLEPaddle
  • MANUFACTURERS PART NUMBER15-516L
  • MOUNTING TYPEDeck Mount
  • SPOUT REACH INCHES16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Krowne 15-514L - Royal Series 8" Center Deck Mount Faucet, 14" Spout

Item #: B2169977

Not Yet Rated

Usually ships in 1 to 4 days

$94.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krowne 15-516L - Royal Series 8" Center Deck Mount Faucet, 16" Spout

Krowne 15-516L - Royal Series 8" Center Deck Mount Faucet, 16" Spout

Item #: WBB2169641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Close

    Best Price in Cart

    Our price is lower than the manufacturer's suggested lowest advertised price.

    Sometimes, manufacturers require that products be advertised at their suggested price. When we sell these items for less, we display the best price only in the cart.

    Krowne 15-516L - Royal Series 8" Center Deck Mount Faucet, 16" Spout

    Krowne 15-516L - Royal Series 8" Center Deck Mount Faucet, 16" Spout

    Price: $102.00

    Best Price: $94.95

    You Save: $7.05

    Proceed to Checkout
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant