Take 15% off your entire order!

Offer applied at checkout

Krowne 16-225L - Royal Series Wok Range Faucet with 13-3/4" Spout

Krowne 16-225L - Royal Series Wok Range Faucet with 13-3/4" Spout

Item #: WBB2169739

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$115.00 up to 43% OFF

Price: $65.95

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krowne 16-225L - Royal Series Wok Range Faucet with 13-3/4" Spout

Features:

  • Heavy Duty
  • 1/2" NPT Male Inlet
  • 13-3/4" Spout
  • Automatically turns on when spout is swung over wok
  • Replacement Parts Available


Product Specifications

  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDKrowne
  • CONSTRUCTIONBrass
  • FAUCET HOLES1
  • GALLONS PER MINUTE2.2
  • HANDLE STYLESwing
  • INLET CONNECTION1/2" Male Inlet
  • MANUFACTURERS PART NUMBER16-225L
  • MOUNTING TYPEWall
  • SPOUT REACH INCHES13-3/4
  • TYPEWok Range Faucet
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Krowne 16-228L - Royal Series Wok Range Faucet with 13-3/4" Spout

Item #: B2169740

Not Yet Rated

Usually ships in 1 to 4 days

$70.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krowne 16-225L - Royal Series Wok Range Faucet with 13-3/4" Spout

Krowne 16-225L - Royal Series Wok Range Faucet with 13-3/4" Spout

Item #: WBB2169739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant