Take 15% off your entire order!

Offer applied at checkout

Krowne 22-404 - 3-1/2" Lever Waste Drain

Krowne 22-404 - 3-1/2" Lever Waste Drain

Item #: WBB2169907

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$98.00 up to 43% OFF

Price: $55.95

Save $2.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krowne 22-404 - 3-1/2" Lever Waste Drain

Features:

  • Krowne Lever Waste
  • 3-1/2" Sink Opening
  • 2" NPS Male Threaded / 1-1/2" Female Threaded Drain Outlet


Product Specifications

  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDKrowne
  • CONSTRUCTIONStainless Steel
  • DRAIN OUTLET INCHES3-1/2" Sink Opening
  • HANDLE STYLEStraight Lever
  • HOSE LENGTH--
  • MANUFACTURERS PART NUMBER22-404
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Krowne 22-201 - 3" Twist Waste Drain with 1-1/4" Overflow Outlet

Item #: B2169908

Not Yet Rated

Ships same day.

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krowne 22-404 - 3-1/2" Lever Waste Drain

Krowne 22-404 - 3-1/2" Lever Waste Drain

Item #: WBB2169907

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant