Take 15% off your entire order!

Offer applied at checkout

Krowne 22-540 - Waste Drain Tool for Twist and Lever Waste Drains

Krowne 22-540 - Waste Drain Tool for Twist and Lever Waste Drains

Item #: WBB2169925

(1)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 3-1/2" Sink Opening
  • --
  • 3 Sink Opening

--

$54.60 up to 29% OFF

Price: $38.95

Save $1.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Krowne 22-540 - Waste Drain Tool for Twist and Lever Waste Drains

Features:

  • Fits most brands
  • Heavy Duty


Product Specifications

  • COLOR FINISHChrome
  • ADA COMPLIANTYes
  • BRANDKrowne
  • CONSTRUCTIONStainless Steel
  • DRAIN OUTLET INCHES--
  • HANDLE STYLE--
  • MANUFACTURERS PART NUMBER22-540
  • DEPTH INCHES6
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Drain Tool
    Your review:
    A good multi purpose tool for the team to use and carry in their work carts when needed.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Krowne 22-540 - Waste Drain Tool for Twist and Lever Waste Drains

Krowne 22-540 - Waste Drain Tool for Twist and Lever Waste Drains

Item #: WBB2169925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant