Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galcon GASLSH002B2 S1602 DC Series Latching Solenoid For Battery Operated Controllers

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Galcon GASLSH002B2 S1602 DC Series Latching Solenoid For Battery Operated Controllers

Item #: WBB1590714

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Customer Review
Product Q&A
Accessories
Galcon GASLSH002B2 S1602 DC Series Latching Solenoid For Battery Operated Controllers

The Galcon S1602 DC Latching Solenoid for Battery Operated Controllers can be used to operate various kinds of 2-way irrigation valves. This DC Latching solenoid is designed to seamlessly operate Galcon's 3652 Irrigation Control Valves. It is equipped with UNEF 3-4x20 thread pattern that will fit many additional valves. Certain valves will require adapters - not included.The S1602 is designed to work at pressures up to 140 PSI with a 6-18VDC Pulse and 3Ω. The required pulse length is 20-100 milliseconds.

Product Specifications

    • LENGTH INCHES10-3/8
    • WIDTH INCHES11-13/16
    • HEIGHT INCHES7-1/8
    • BRANDGalcon
    • MANUFACTURERS PART NUMBERGASLSH002B2
    • SERIESS1602 DC
    • TYPELatching Soleniod
    • VOLTAGE6-18VDC Pulse
    • DESCRIPTIONLatching Solenoid For Battery Operated Controllers
    • PSI140
    • WEIGHT LBS13.6
    • STOCK TYPENon-Stock
    • OHMS3
    • CONNECTION TYPEUNEF 3-4x20

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!